Zoro Homepage

3 Position Push Pull Switch Off/On#1/On#2

  • Mfr # 11921

  • Zoro # G3137026


product price: $18.15
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
11921
Zoro #
G3137026
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Heavy Duty. A Mounting stem: 1-1/4" L x 3/8" dia. 3 Position: Off - On #1 - On #2. Two separate circuits. Suited for anchor lights and a separate circuit for running lights. Brass hex back-up nut, brass washer. Chrome plated plastic knob. Panel Thickness 1" Rating: 25A @ 6VDC - 15A @ 12VDC