Zoro Homepage

3 Step Deluxe Universal Swim Platform w/Slide Mount Telescoping Ladder

  • Mfr # 71191

  • Zoro # G3130857


product price: $424.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71191
Zoro #
G3130857
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Automatically locks into stowed position -to release press locking button on lower left rung Fiberglass platform; Includes ladder and hardware for both outboard and; inboard/outboard applications; Telescoping; Maintenance-free high strength platform; Black plastic treads provide a secure stepping area; All stainless steel hardware included; 300 lb. Capacity; Platform: 14" L x 18" WLadder Measurements3 Step: Length deployed: 35". Length stowed: 15".Overall Width: 11.75". Step Tread: 7.25" x 1.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.