3-Way Y Fitting, Fits 3/4 in. ID Hose, Black Plastic
- Mfr # 18231
- Zoro # G724011815
product price:Â
$
11.39
/ea
Key Features
Height
1 in
Length
6.6 in
Hose Dia.
3/4 in
Width
3-1/25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18231
- Zoro #
- G724011815
- UPC #
- 719249182315
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 1 in
- Length
- 6.6 in
- Hose Dia.
- 3/4 in
- Width
- 3-1/25 in
Description
The Seachoice 3-Way "Y" Fitting is perfect for plumbing hard-to-reach areas. Featuring barbed connectors for a secure hold, this fitting is fabricated from rust-free black plastic. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters, offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.