Zoro Homepage

3/8"-16 x 3 in Phillips Oval Machine Screw, Plain Steel

  • Mfr # 428

  • Zoro # G3009206


product price: $50.39
/ea

Key Features

Oval Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428
Zoro #
G3009206
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
Steel
Finish
Plain
Item
Machine Screw

Description

18-8 Stainless Steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.