Zoro Homepage

71080 Boat Paddle with Hook Orange - 26-72 in.

  • Mfr # 8372203

  • Zoro # G904068325


product price: $53.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8372203
Zoro #
G904068325
UPC #
719249710808
Country of Origin
China

Description

Features
  • Color : Orange
  • Lightweight
  • Telescoping paddle with handle and boat hook
  • Corrosion resistant aluminum
  • High strength molded material
Specifications
  • Dimension: 26" H x 6.75" W x 1.6" L
  • Weight: 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.