Adjustable Bimini Top Straps w/ Snap Hooks, 96 In., White
- Mfr # 78801
- Zoro # G124011743
product price:Â
$
13.55
/ea
Key Features
Color
White
Width
3.65 in
Length
96 in
Height
1.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78801
- Zoro #
- G124011743
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- White
Dimensions
- Width
- 3.65 in
- Length
- 96 in
- Height
- 1.4 in
Description
Designed for use with Bimini tops but suitable for a variety of applications, this 1 inch nylon webbing strap features a corrosion resistant ring snap and buckle. Adjusts to 96 inches. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.