Zoro Homepage

Automotive Fuse, ATC Series, 5A, Not Rated

  • Mfr # 11329

  • Zoro # G3130927


product price: $42.69
/ea

Key Features

Series
ATC
DC Voltage Rating
Not Rated
AC Voltage Rating
Not Rated
Body Style
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11329
Zoro #
G3130927
UPC #
-
Country of Origin
Japan

Details

Item
Automotive Fuse
Series
ATC
Amps
5A
DC Voltage Rating
Not Rated
AC Voltage Rating
Not Rated
Body Style
Blade

Description

ATC Blade Fuses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.