Shop SEACHOICE
See all product information
Create Account
Bilge Absorbent Oil/Fuel, Polypropylene, 2 Qts.
- Mfr # 91000
- Zoro # G324011918
product price:Â
$
17.15
/ea
Key Features
Length
23.45 in
Height
4.6 in
Width
5-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 91000
- Zoro #
- G324011918
- UPC #
- 719249910000
- Country of Origin
- United States
Dimensions
- Length
- 23.45 in
- Height
- 4.6 in
- Width
- 5-1/2 in
Description
Manufactured from solid sheets of 100% blown polypropylene. It absorbs oil/fuel in the bilge so that remaining water can be pumped overboard. Absorbs 2 quarts of hydrocarbon. The "safety skin", a tough universal fabric skin, absorbs small amounts of water making the bilge absorbent fire resistant without interfering with its oil absorbency. This skin assures that the absorbent material will not get into the bilge and possibly foul moving parts. Great way to avoid fines from pumping oil overboard. Help keep our waterways clean. Convenient tie downs keep booms in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.