Blind Rivet, 3/16 in Dia., 1/4 in L, 18-8 Stainless Steel Body
- Mfr # 649
- Zoro # G3009958
product price:Â
$
98.29
/ea
Key Features
Body Material
18-8 Stainless Steel
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649
- Zoro #
- G3009958
- UPC #
- -
- Country of Origin
- China
- Item
- Blind Rivet
- Body Material
- 18-8 Stainless Steel
- System of Measurement
- Inch
Dimensions
- Rivet Diameter
- 3/16 in
- Body Length
- 1/4 in
Description
18-8 Stainless Steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.