Shop SEACHOICE
See all product information
Create Account
Boat Drink Holder w/ Insulation, Suction Cup Mount, White
- Mfr # 79381
- Zoro # G224011810
product price:Â
$
22.19
/ea
Key Features
Size
4-1/2" H x 4" Dia
Height
5.1 in
Color
White
Length
9.25 in
Width
6.85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79381
- Zoro #
- G224011810
- UPC #
- 719249793818
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 4-1/2" H x 4" Dia
- Height
- 5.1 in
- Length
- 9.25 in
- Width
- 6.85 in
Details
- Color
- White
Description
The Seachoice Drink Holder with Seachoice insulation conveniently mounts to any flat surface with extra-large suction cup. The Drink Holder's smart design holds cans, bottles and even mugs with a handle! It can be mounted in a cockpit or cabin, and the suction cup can be secured to the side or bottom of the holder. A drain hole in the bottom of the holder ensures condensation won't pool. Seachoice branded cup insulation is included to keep your drink cold. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters, offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.