Boat Hook Holders, Polished Stainless Steel, Holds 1-1/2 in. Diameter Poles, 2PK
- Mfr # 71011
- Zoro # G224011780
product price:Â
$
12.89
/pk of 2, $6.45/ea
Key Features
Width
3.75 in
Fastener Size
#6
Length
6.75 in
Height
1.87 in
Size
3-1/2" x 1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71011
- Zoro #
- G224011780
- UPC #
- 719249710112
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3.75 in
- Fastener Size
- #6
- Length
- 6.75 in
- Height
- 1.87 in
- Size
- 3-1/2" x 1"
Description
Seachoice Boat Hook Holders are made of stainless-steel to resist corrosion. Our Boat Hook Holders feature an attractive, polished finish and strong, heavy-duty build quality. They hold poles up to 1-1/2 inch in diameter, and accept 4 #6 fasteners which must be supplied separately. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters, offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.