Shop SEACHOICE
See all product information
Create Account
Braided Utility Line Boat Rope, 1/8 In. X 100 Ft., White
- Mfr # 40151
- Zoro # G024011911
product price:Â
$
10.25
/ea
Key Features
Color
White
Size
1/8" x 100'
Width
2.3 in
Height
1.75 in
Length
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40151
- Zoro #
- G024011911
- UPC #
- 719249401515
- Country of Origin
- Indonesia
- Color
- White
Dimensions
- Size
- 1/8" x 100'
- Width
- 2.3 in
- Height
- 1.75 in
- Length
- 10.25 in
Description
Manufactured with modern machinery and synthetic materials offering superior strength and durability, this all-purpose braided utility line is suitable for a variety of applications though most commonly used for rigging outrigger halyards. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.