Shop SEACHOICE
See all product information
Create Account
Brass Male Fuel Connector
- Mfr # 50-20591
- Zoro # G423562977
product price:Â
$
23.69
/ea
Key Features
Material
Brass
Length
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50-20591
- Zoro #
- G423562977
- UPC #
- 719249205915
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Item
- Male Fuel Connector
Dimensions
- Length
- 1/4 in
Description
Seachoice deluxe fuel connectors are suitable for marine environments and ensure low-restriction of fuel flow to your engine. This is a male 1/4-inch NPT thread type connector compatible with mercury/mariner (1998 and newer) fuel lines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.