Zoro Homepage

Butt Splice Wire Connector, 8 AWG Max, Red

  • Mfr # 60211

  • Zoro # G3002888


product price: $54.29
/ea

Key Features

Type
Butt Splice
Color
Red
Maximum Wire Size
8 AWG
Insulation Material
Nylon, Polyolefin
Shrink Ratio
3:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60211
Zoro #
G3002888
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Red
Insulation Material
Nylon, Polyolefin
Shrink Ratio
3:1
Material
Nylon/Polyolefin
Termination Style
Crimp

Description

Marine grade heat shrinkable butt splices. 99.9 % pure copper with seamless tube, tin plated. Proprietary nylon/polyolefin 3:1 shrink ratio tubing with adhesive lining provides maximum clarity for wire inspection purposes, faster shrink times and improved abrasion resistance. Simply insert the wire, crimp and heat shrink for a complete environmental seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.