Zoro Homepage

Cable Tie, 11 in L, Black, 50 lb Strength, 500 PK

  • Mfr # 14081

  • Zoro # G115232690


product price: $83.15
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Standard, UV Resistant
Nominal Length
11 in
Color
Black
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14081
Zoro #
G115232690
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Length
11 in

Details

Item
Cable Tie
Cable Tie Style
Standard, UV Resistant
Color
Black
Tensile Strength
50 lb

Description

Black UV Seachoice Resistant Cable Ties Max load 50 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.