Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 4 in L, Black, 18 lb Strength, 1000 PK

  • Mfr # 14071

  • Zoro # G515232689


product price: $36.25
/pk 1000, $0.04/ea

Key Features

Cable Tie Style
Standard, UV Resistant
Nominal Length
4 in
Color
Black
Tensile Strength
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14071
Zoro #
G515232689
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
4 in

Details

Item
Cable Tie
Cable Tie Style
Standard, UV Resistant
Color
Black
Tensile Strength
18 lb

Description

Black UV Resistant Cable Ties Max load 18 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.