Cable Tie, 8 in L, UV Resistant Black, 50 lb Strength, 1000 PK

  • Mfr # 14181

  • Zoro # G915232692


product price: $115.99
/pk 1000, $0.12/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Mountable, UV Resistant
Nominal Length
8 in
Color
Black
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14181
Zoro #
G915232692
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
8 in

Details

Item
Cable Tie
Cable Tie Style
Mountable, UV Resistant
Color
Black
Tensile Strength
50 lb

Description

Black UV Resistant Cable Ties Max load 50 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.