Zoro Homepage

Center Hole Ribbed Fender, Black, 10" x 25"

  • Mfr # 79161

  • Zoro # G3011175


product price: $70.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79161
Zoro #
G3011175
UPC #
-
Country of Origin
China

Description

Center Hole Roto-molded fenders are manufactured from Marine Grade vinyl for superior strength, cushioning and a high gloss finish. The valve plug housing is molded into the fender and recessed to prevent the valve lug from pulling away. Heavy-duty integral lugs for longer durability. Rotomolded for even wall thickness. Center Hole fenders have a central tube through the center to allow end-to-end line passage and the unique quality ribbed material ensures softness. Fenders can be hung vertically or horizontally with a single line. The ribbed design adds additional strength and abrasion resistance while minimizing rolling. For boats 35'-50'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.