Cooler Mounting Straps w/ Quick-Disconnect Hooks, For Use w/ Cooler Mounting Kit, 2PK
- Mfr # 76971
- Zoro # G624011823
product price:Â
$
11.59
/pk of 2, $5.80/ea
Key Features
Length
7 in
Height
1/2 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76971
- Zoro #
- G624011823
- UPC #
- 719249769714
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 7 in
- Height
- 1/2 in
- Width
- 3 in
Description
These versatile, reliable Seachoice Cooler Mounting Straps secure a cooler in place onboard a boat so the cooler doesn t slide around or tip over. These two straps help ensure the cooler won t change positions to potentially injure a passenger, nor will it tip over and spill its contents. The strong, flexible, fabric-covered rubber straps stretch between mounting points and hook in place to securely hold the cooler. Convenient quick-attach/quick-release hooks mounted on the straps attach to the cooler to hold it in place. These Cooler Mounting Straps are designed for use with the Seachoice Cooler Mounting Kit (76991; sold separately). Used with the kit, the straps attach to four corner mounting points that have been installed on a boat deck or countertop. The straps are also versatile, so a boater can use them to secure a cooler to other fixed points on the boat, such as tie-down eyelets, pipes, fixed furniture, and more. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters, offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.