Deluxe Fuel Connector Tank Fitting for Yamaha/ Mercury, Male, 1/4 In. NPT
- Mfr # 1281
- Zoro # G424011832
product price:Â
$
12.49
/ea
Key Features
Length
5 in
Material
Brass
Thread Size
1/4 in
Thread Type
NPT
Height
1.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1281
- Zoro #
- G424011832
- UPC #
- 719249206516
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Thread Type
- NPT
- Vehicle Fit
- Yamaha/Mercury/Mariner
- Type
- Deluxe
- Connector Type
- Tank
Dimensions
- Length
- 5 in
- Thread Size
- 1/4 in
- Height
- 1.2 in
- Width
- 3.7 in
Description
Designed specifically for fuel fitting applications, this male hose barb fits 5/16 inch hose and features 1/4 inch NPT thread. Brass machined fitting ensures lasting durability. Not for use with potable water systems. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.