Zoro Homepage

Deluxe Type III 4-Belt, Blue, 3XL/4XL, 90 lbs. & Up

  • Mfr # 85370

  • Zoro # G3147097


product price: $41.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85370
Zoro #
G3147097
UPC #
-
Country of Origin
China

Description

Stylish performance water sports vest with features that set it apart. Increased durability and soft foam allows for maximum mobility. This dual sized vest is perfect for Skiing, wakeboarding, boating, fishing or cruising. Coast Guard Type: USCG Type llI; Flotation Material: Lightweight foam; Shell: 200 Denier oxford fabric; Closure: 2" Nylon and D-ring Chest: 60" to 70"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.