Shop SEACHOICE
See all product information
Create Account
Double-Braid Nylon Dock Line w/ Eye Splice, Pre-Shrunk, Heat Stabilized, 3/8 In. X 10 Ft., Black
- Mfr # 40501
- Zoro # G424011733
product price:Â
$
10.99
/ea
Key Features
Color
Black
Width
3.95 in
Height
1.45 in
Length
8.65 in
Size
3/8" x 10'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40501
- Zoro #
- G424011733
- UPC #
- 719249405018
- Country of Origin
- Indonesia
- Color
- Black
Dimensions
- Width
- 3.95 in
- Height
- 1.45 in
- Length
- 8.65 in
- Size
- 3/8" x 10'
Description
This Seachoice Double Braid Nylon Dock Line is durable and dependable, and helps a boater tie up securely and reliably when docking. This premium, double-braid dock line is pre-shrunk and heat stabilized so it will retain its length over time. It delivers outstanding wet strength and abrasion resistance. This 3/8-inch x 10-foot black line comes complete with a convenient 15-inch eye splice. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters, offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.