Fishing Rod Holder, Black, 90 Degree, Straight Up Gunnel Mount
- Mfr # 89301
- Zoro # G424011887
product price:Â
$
13.45
/ea
Key Features
Dimensions
8-1/4" L x 1-1/2" ID
Width
5.25 in
Height
2.37 in
Flange Size
3-3/4" L x 2-3/8" W
Length
13.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89301
- Zoro #
- G424011887
- UPC #
- 719249893013
- Country of Origin
- Taiwan, Province of China
- Color
- Black
Dimensions
- Dimensions
- 8-1/4" L x 1-1/2" ID
- Width
- 5.25 in
- Height
- 2.37 in
- Flange Size
- 3-3/4" L x 2-3/8" W
- Length
- 13.25 in
Description
The Seachoice 90 Degree Rod Holder features injection molded ABS plastic, and a one-piece construction that is durable and easy to install. Requires 2 #12 fasteners (not included). Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters, offering a wide-ranging product line while remaining affordable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.