Shop SEACHOICE
See all product information
Create Account
Flame Retardant Split Loom, 1/4 In. X 50 Ft.
- Mfr # 76350
- Zoro # G324011734
product price:
$
24.19
/ea
Key Features
Height
3-3/4 in
Diameter
1/4 in
Width
19-1/2 in
Dia.
1/4 in
Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76350
- Zoro #
- G324011734
- UPC #
- 719249143019
- Country of Origin
- Canada
- Color
- Black
Dimensions
- Height
- 3-3/4 in
- Diameter
- 1/4 in
- Width
- 19-1/2 in
- Dia.
- 1/4 in
- Length
- 50 ft
Description
This Seachoice Flame Retardant Split Loom protects wires, cables, and hoses from high or extreme temperatures to ensure reliable operation of all critical systems. This loom is specifically designed to meet the stringent requirements of the marine industry. It is heat resistant up to 275° F, and it also offers outstanding excellent protection from possible impact and abrasion. This Split Loom has a 1/4-In. diameter and is 50 feet long. Its high ridges provide superior flexibility and resist twisting, tangling, or separating, and it has a full-length blue stripe for easy identification. This loom complies with ABYC standard 8.15.19., and it meets UL94 V2 standard. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters, offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.