Zoro Homepage

FNDR LN NYLN BLK 1/4X72 IN., 2PK

  • Mfr # 40861

  • Zoro # G716088429


product price: $14.15
/pk 2, $7.08/ea

Key Features

Material
Nylon
Length
72 in
Width
1/2 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40861
Zoro #
G716088429
UPC #
719249408613
Country of Origin
Indonesia

Dimensions

Length
72 in
Width
1/2 in

Details

Material
Nylon
Item
Fender Lines
Color
White

Description

Seachoice Black Nylon Fender Lines


  • Manufactured with modern machinery and synthetic materials offering superior strength and durability, this double-braided nylon fender line features an eye splice that makes fender adjustment a breeze.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.