Shop SEACHOICE
See all product information
Create Account
Folding Grapnel Boat Anchor, 1.5 Lbs.
- Mfr # 41050
- Zoro # G324011789
product price:Â
$
17.79
/ea
Key Features
Width
2.4 in
Height
1.95 in
Length
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41050
- Zoro #
- G324011789
- UPC #
- 719249410500
- Country of Origin
- China
Dimensions
- Width
- 2.4 in
- Height
- 1.95 in
- Length
- 7 in
Description
This versatile, convenient Seachoice Folding Grapnel Anchor will deliver season after season of dependable anchoring. It can be folded up to reduce its size for easy storage when not in use. It can also be locked in either the open or closed position. It features rugged malleable iron construction and it has been heavily galvanized for long-term corrosion-resistant durability. The Folding Grapnel Anchor is ideal for use by small watercraft and dinghies, and it weighs 7 pounds. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters, offering a wide-ranging product line while remaining affordable. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.