Zoro Homepage

Fuel Gauge, Black Bezel

  • Mfr # 15441

  • Zoro # G3133928


product price: $30.95
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
15441
Zoro #
G3133928
UPC #
-
Country of Origin
United States

Description

Combination of 15421 and 15441.15421: Fuel Gauge Sender: Adjustable depth from 6" to 27". Fits most tanks. Includes gasket. Resistance value 240 ohms (empty) to 33 ohms (full).15441: Fuel Gauge: Black bezel low profile fuel gauge for 12V negative ground systems. Use in conjunction with Model 15421 fuel sender. Complete with light kit.