Fuse and Terminal Block, 4 Gang, 3-1/2" L x 3" W x 3/4" H

  • Mfr # 13431

  • Zoro # G3138356


product price:  $20.99
/ea

Key Features

Connector Type
Screw
Mounting Style
Bolt-Down
Length
3-1/2 in
Height
3/4 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13431
Zoro #
G3138356
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
3-1/2 in
Height
3/4 in
Width
3 in

Details

Item
Open Fuse Block
Connector Type
Screw
Mounting Style
Bolt-Down

Description

Brass clips and contacts with common buss bar. Use SFE 20A or 3AG series fuse. Each buss bar has one #8-32 x 3/4" stud with two hex nuts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.