Shop SEACHOICE
See all product information
Create Account
GPS Smartphone Caddy w/ 2 Suction Cups to Mount on Any Flat Service on Boat
- Mfr # 79341
- Zoro # G824011906
product price:Â
$
16.95
/ea
Key Features
Height
2-3/4 in
Size
4-1/2" H x 6" W x 3-1/2" D
Width
7-1/2 in
Color
White
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79341
- Zoro #
- G824011906
- UPC #
- 719249793412
- Country of Origin
- Taiwan, Province of China
- Color
- White
Dimensions
- Height
- 2-3/4 in
- Size
- 4-1/2" H x 6" W x 3-1/2" D
- Width
- 7-1/2 in
- Length
- 9 in
Description
The Seachoice Smartphone Plus Caddy keeps smart phones and GPS devices dry, secure, and within easy reach. Designed to be mounted on any flat surface with suction cups, the Smartphone Plus Caddy can hold 2 large smart phones. The durable plastic construction won't rust, and drain holes won't let water pool in the bottom. The Smartphone Plus Caddy can also be permanently attached with screws. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters, offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.