Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Quick Disconnects, Female, Blue, 25 Pack

  • Mfr # 60291

  • Zoro # G3003028


product price: $23.69
/ea

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
Blue
Use with Wire Size
16 to 14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60291
Zoro #
G3003028
UPC #
-
Country of Origin
United States

Dimensions

Use with Wire Size
16 to 14 AWG

Details

Item
Heat Shrink Disconnect
Shrink Ratio
3:1
Material
Polyolefin
Color
Blue

Description

Marine grade heat shrinkable quick disconnect terminals. 99.9 % pure copper with butted seam barrel, tin plated. Clear polyolefin 3:1 shrink ratio tubing with adhesive lining provides maximum clarity for wire inspection purposes. Simply insert the wire, crimp and heat shrink for a complete environmental seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.