Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Ring Terminals, Yellow, 25 Pack

  • Mfr # 60041

  • Zoro # G3007806


product price: $24.59
/ea

Key Features

Shrink Ratio
3:1
Material
Nylon/Polyolefin
Color
Yellow
Use with Wire Size
12 to 10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60041
Zoro #
G3007806
UPC #
-
Country of Origin
United States

Dimensions

Use with Wire Size
12 to 10 AWG

Details

Item
Heat Shrink Ring Terminal
Shrink Ratio
3:1
Material
Nylon/Polyolefin
Color
Yellow

Description

Marine grade heat shrinkable ring terminals. 99.9 % pure copper with brazed seam barrel, tin plated. Proprietary nylon/polyolefin 3:1 shrink ratio tubing with adhesive lining provides maximum clarity for wire inspection purposes, faster shrink times and improved abrasion resistance. Simply insert the wire, crimp and heat shrink for a complete environmental seal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.