Heat Shrink Tube, 3:1 I.D. Shrink Ratio, 3/8 in I.D. Before Shrinking, Black, 48 in

  • Mfr # 62611

  • Zoro # G3009827


product price:  $17.25
/ea

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Length
48 in
Temp. Range
-55° to 110°C
Shrink Tubing I.D. Before Shrinking
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62611
Zoro #
G3009827
UPC #
-
Country of Origin
China

Dimensions

Length
48 in

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Material
Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Shrink Tubing I.D. Before Shrinking
3/8 in

Description

Marine grade, flexible polyolefin heat shrinkable tubing. 3:1 shrink ratio with adhesive liner. Flame retardant. Once installed, provides a complete environmental seal to prevent corrosion, enhance insulation and improve abrasion resistance. - 55°C to 110°C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.