Shop SEACHOICE
See all product information
Create Account
High-Visibility Floating Key Buoy With Dry Storage, Red
- Mfr # 78081
- Zoro # G624011830
product price:Â
$
9.75
/ea
Key Features
Width
3.65 in
Length
6.6 in
Color
Red (Port)
Height
1.85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78081
- Zoro #
- G624011830
- UPC #
- 719249780818
- Country of Origin
- Taiwan, Province of China
- Color
- Red (Port)
Dimensions
- Width
- 3.65 in
- Length
- 6.6 in
- Height
- 1.85 in
Description
If you re an avid boater there s no reason to risk losing your keys overboard. With this miniature buoy your keys will not only float, but you also have storage space for a few small items. Twin housing easily snaps apart, yet provides a watertight seal. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.