Zoro Homepage

Horizontal Mount Chrome Plated Zinc Bow Light, 4"x3-1/8"x1-3/4"H

  • Mfr # 5011

  • Zoro # G3139878


product price: $56.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5011
Zoro #
G3139878
UPC #
-
Country of Origin
United States

Description

Meets CE and USCG requirements for 1NM visibility for sail or powerboats under 39'. Meets ABYC A-16 requirements. Meets NMMA Certification Procedure. 2V DC - 8 CP lamp included. Pre-drilled with two countersunk holes to accommodate #8 screws. Housing is chrome plated zinc with black plastic base. Size: 4" x 3-1/8", 1-3/4 H base dimensions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.