Keel Pad, 12 In. X 3 In., TPR, Gold
- Mfr # 56640
- Zoro # G424011931
product price:Â
$
14.35
/ea
Key Features
Width
3.6 in
Length
11.8 in
Height
1.1 in
Size
12" L x 3-1/2" W x 1" H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56640
- Zoro #
- G424011931
- UPC #
- 719249566405
- Country of Origin
- United States
Dimensions
- Width
- 3.6 in
- Length
- 11.8 in
- Height
- 1.1 in
- Size
- 12" L x 3-1/2" W x 1" H
Description
The Seachoice Keel Pad mounts to trailer cross members to protect your boat's hull from banging against the trailer frame. TPR (Thermal Plasticized Rubber) material is resilient, non-marking; stronger than black rubber and softer than polyurethane. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters, offering a wide-ranging product line while remaining affordable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.