Zoro Homepage

Lag Screw, 3/8 in, 3 in, Hot Dipped Galvanized Hex

  • Mfr # 1519

  • Zoro # G3009888


product price: $40.15
/ea

Key Features

System of Measurement
Inch
Finish
Hot Dipped Galvanized
Head Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1519
Zoro #
G3009888
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
3/8 in
Fastener Length
3 in

Details

System of Measurement
Inch
Finish
Hot Dipped Galvanized
Item
Lag Screw
Head Style
Hex

Description

Hot Dipped Galvanized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.