Zoro Homepage

Lag Screw, 5/16 in, 2 in, 18-8 Stainless Steel, Hex

  • Mfr # 176

  • Zoro # G3006738


product price: $36.45
/ea

Key Features

System of Measurement
Inch
Material
18-8 Stainless Steel
Grade
18-8
Head Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176
Zoro #
G3006738
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
5/16 in
Fastener Length
2 in

Details

System of Measurement
Inch
Material
18-8 Stainless Steel
Item
Lag Screw
Grade
18-8
Head Style
Hex

Description

18-8 Stainless Steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.