Zoro Homepage

Machine Screw, Plain Finish, Stainless Steel, Pan Head Phillips Drive

  • Mfr # 59433

  • Zoro # G3009014


product price: $254.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Fastener Length
1/2 in
Material
Stainless Steel
Finish
Plain
Thread Size
Various
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59433
Zoro #
G3009014
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
1/2 in
Thread Size
Various

Details

Item
Machine Screw
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Head Type
Pan
Drive
Phillips

Description

Stainless Steel assortments are packaged in compartmented strong, clear plastic re-closable storage cases. Kit Contains:(30) #6 x 1/2" pan & oval tapping screws(30) #6 x 3/4" pan & oval tapping screws(20) #6 x 1" pan & oval tapping screws(30) #8 x 1/2" pan tapping screws(50) #8 x 3/4" pan & oval tapping screws(40) #8 x 1" pan & oval tapping screws(20) #8 x 1-1/2" pan & oval tapping screws(10) #10 x 1/2" pan tapping screws(50) #10 x 3/4" pan & oval tapping screws(30) #10 x 1" pan & oval tapping screws(20) #10 x 1-1/2" pan & oval tapping screws(20) #10 x 2" pan & oval tapping screws(10) 8-32 x 1/2" pan mach. screws(20) 8-32 x 3/4" pan & oval mach. screws(20) 8-32 x 1" pan & oval mach. screws(20) 8-32 x 1-1/2" pan & oval mach. screws(8) 8-32 x 2" pan & oval mach. screws(10) 10-24 x 1/2" pan mach. screws(20) 10-24 x 3/4" pan & oval mach. screws(20) 10-24 x 1" pan & oval mach. screws(20) 10-24 x 1-1/2" pan & oval mach. screws(8) 10-24 x 2" pan & oval mach. screws(4) 1/4-20 x 3/4" pan mach. screws(14) 1/4-20 x 1" pan & oval mach. screws(8) 1/4-20 x 1-1/2" pan & oval mach. screws(8) 1/4-20 x 2" pan & oval mach. screws(60) 8-32 & 10-24 & 1/4-20 hex nuts(60) 8-32 & 10-24 & 1/4-20 locknuts(90) #8 & #10 & & 1/4" flat washers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.