Molded Y Bow Stop, Black, Boat Trailer, 2 In. X 2 In. X 3/8 In.
- Mfr # 56250
- Zoro # G524011770
product price:Â
$
11.29
/ea
Key Features
Inside Dia.
3/8 in
Height
2 in
Length
4 in
Span Length
4"
Base Size
2" x 2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56250
- Zoro #
- G524011770
- UPC #
- 719249562506
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 3/8 in
- Height
- 2 in
- Length
- 4 in
- Span Length
- 4"
- Base Size
- 2" x 2"
- Width
- 3 in
- Hole Dia.
- 3/8 in
Description
The Seachoice Molded "Y" Bow Stop is employed as a bow stop for boats and personal watercraft. Ideal as a replacement part or outfitting your trailer for the first time, our bow stop resists oil, fuel, and salt corrosion. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters, offering a wide-ranging product line while remaining affordable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.