Shop SEACHOICE
See all product information
Create Account
Mounted Boat Plate Cover, Arctic White Finish, Up to 6 in.
- Mfr # 39591
- Zoro # G024011867
product price:Â
$
12.75
/ea
Key Features
Outside Dia.
7-5/8 in
Color
Arctic White
Height
1 in
Width
9-3/4 in
For Hole Size
up to 6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 39591
- Zoro #
- G024011867
- UPC #
- 719249395913
- Country of Origin
- Taiwan, Province of China
- Color
- Arctic White
Dimensions
- Outside Dia.
- 7-5/8 in
- Length
- 13 in
- Height
- 1 in
- Width
- 9-3/4 in
- For Hole Size
- up to 6"
Description
Whether it is to seal or conceal instrument installation or access holes, this durable cover plate molded from UV stabilized, acetone-resistant polypropylene ensures a reliable seal while still allowing easy removal for visual inspection. Suitable for hole sizes up to 6 inches in diameter. Requires six #8 fasteners. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters offering a wide-ranging product line while remaining affordable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.