Nylon Skier Down Flag w/ Suction Cup, 24 In. Pole
- Mfr # 78349
- Zoro # G324011802
product price:Â
$
13.79
/ea
Key Features
Color
Orange
Length
24 in
Width
5 in
Height
1-3/4 in
Max. Flag Size
24" x 24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78349
- Zoro #
- G324011802
- UPC #
- 719249783499
- Country of Origin
- Taiwan, Province of China
- Color
- Orange
Dimensions
- Length
- 24 in
- Width
- 5 in
- Height
- 1-3/4 in
- Max. Flag Size
- 24" x 24"
Description
Nylon Skier Down Flag w/ Suction Cup, 24 In. Pole, Conforms to State Laws in AZ, CA, CO, ID, MO, NE, NM, OR, TX, UT and WA. The Seachoice Nylon Skier Down Flag With Suction Cup is required for boaters towing any person(s) on skis, wakeboard, inner tube, or similar device, when the towed person(s) is preparing to ski or has fallen in the water. Don't leave shore or the dock without it! The high-visibility, rugged marine orange flag mounts to a high-strength, 24 inch PVC pole. The pole can be mounted horizontally or vertically via the giant 3-1/4 inch suction cup (included). This flag conforms to Arizona, California, Colorado, Idaho, Missouri, Nebraska, New Mexico, Texas, Utah, and Washington laws. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters, offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.