Zoro Homepage

Open Fuse Block, CC UL Class, 15A Amp Range

  • Mfr # 11277

  • Zoro # G900451916


product price: $34.89
/ea

Key Features

UL Class
CC
Series
ATC
Connector Type
Quick Connect
Fuse Block Design
Covered
Length
4-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11277
Zoro #
G900451916
UPC #
719249112770
Country of Origin
Unknown

Dimensions

Length
4-13/16 in
Width
1-3/16 in
Mounting Hole Dia.
5.5 mm

Details

Item
Open Fuse Block
UL Class
CC
Series
ATC
Connector Type
Quick Connect
Fuse Block Design
Covered
Wire Range
16 AWG to 12 AWG

Description

A convenient means of adding fused circuits to power accessories or auxiliary loads. Each pole has its own 1/4” male quick-connect isolated terminals (power is not provided by a common bus). These blocks feature a back plate for additional safety and electrical isolation. The clear cover has an O-ring seal to help keep out contaminants and makes it easy to inspect fuses (fuses not included). 15A per circuit. Operating environment: -40°C to 105°C (-40°F to 221°F); 95% RH non-condensing. Uses two 5.5mm mounting holes for M5 (#10) screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.