Zoro Homepage

Orange W/Rope Wheel Chock

  • Mfr # 52110

  • Zoro # G215499863


product price: $9.19
/ea
Sold in multiples of 4 for $36.76

Key Features

Width
5 in
Depth
4 in
Length
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52110
Zoro #
G215499863
UPC #
719249521107
Country of Origin
Taiwan, Province of China

Dimensions

Width
5 in
Depth
4 in
Length
8.5 in

Description

Material: Plastic *Number in Package: 1 *Brand Name: Seachoice *Packaging Type: Bulk *Product Type: Wheel Chock *Compatibility: *Color: Orange *Height: 4 *Length: 8 *Style: W/Rope *Sub Brand: *Width: *Size: *Application:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.