Plastic Wire Cover, Black Finish, Pack of 2, 2PK
- Mfr # 16251
- Zoro # G824011746
product price:Â
$
11.15
/pk of 2, $5.58/ea
Key Features
Length
6-3/4 in
Hole Size
Up to 1-1/4"
Width
3-3/4 in
Height
2-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16251
- Zoro #
- G824011746
- UPC #
- 719249162515
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 6-3/4 in
- Hole Size
- Up to 1-1/4"
- Width
- 3-3/4 in
- Height
- 2-1/4 in
Description
Providing a fast and easy way to cover unsightly wire pass through holes, while still allowing easy removal for visual inspection, this plastic wire cover complements any install. Covers holes up to 1-1/4 inch in diameter. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.