Seachoice ST175/80D13C/5H KR558 13" Galvanized Spoke, 5-Lug on 4-1/2" Bias Tire & Wheel Assembly
- Mfr # 53404
- Zoro # G824011791
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Length
21 in
Wheel Type
Galvanized Spoke
Height
8.3 in
Size
13 in.
Tires
Bias
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53404
- Zoro #
- G824011791
- UPC #
- 719249534046
- Country of Origin
- China
- Wheel Type
- Galvanized Spoke
- Tires
- Bias
- Max. Load
- 1,360 lbs
Dimensions
- Length
- 21 in
- Height
- 8.3 in
- Size
- 13 in.
- Width
- 21 in
Description
Bias-ply tire designed to meet the needs of the occasional trailer user, whether hauling around the neighborhood or heading to the ocean, lake or favorite campground. Ideal for local travel in boating, construction and utility applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.