Shop SEACHOICE
See all product information
Create Account
ProFlo Universal Dual Feed Motor Flusher
- Mfr # 18303
- Zoro # G324011819
product price:Â
$
11.79
/ea
Key Features
Height
3.74 in
Length
10.63 in
Width
4.72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18303
- Zoro #
- G324011819
- UPC #
- 719249183039
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 3.74 in
- Length
- 10.63 in
- Width
- 4.72 in
Description
Routine flushing after every use is essential to properly maintaining your engine. Connecting to a standard garden hose, this motor flusher cleans sand, silt, salt and other contaminants from the engine. Recommended for use with larger engines. Includes four stainless steel hose clamps. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.