Shop SEACHOICE
See all product information
Create Account
Replacement Angle Bracket for Boat Trailer Swivel Bolster Bracket, 11 Gauge Galvanized Steel
- Mfr # 55300
- Zoro # G924011837
product price:Â
$
8.99
/ea
Key Features
Height
1.35 in
Width
2.05 in
Length
3-1/25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55300
- Zoro #
- G924011837
- UPC #
- 719249553009
- Country of Origin
- China
Dimensions
- Height
- 1.35 in
- Width
- 2.05 in
- Length
- 3-1/25 in
Description
The Seachoice Replacement Angle Bracket fits Seachoice 8, 10, and 12 inch swivel bolster brackets. Swivel bolster brackets are fitted to boat trailers so that bunk or bolster boards may be installed. The angle bracket is designed to pivot when loading a boat onto the boards. The bracket is constructed of 11-gauge galvanized steel for strength, durability, and longer life in harsh marine environments. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters, offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.