Shop SEACHOICE
See all product information
Create Account
Self-Adhesive Boat Striping Tape, 3 Mil Vinyl, 3/4 in. X 50 Ft., Red
- Mfr # 77930
- Zoro # G524011800
product price:Â
$
13.15
/ea
Key Features
Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77930
- Zoro #
- G524011800
- UPC #
- 719249779300
- Country of Origin
- United States
- Tape Color
- Red
Dimensions
- Width
- 3/4 in
- Length
- 50 ft
Description
Seachoice Self-Adhesive Boat Striping Tape will bring your boat's appearance back to life. Replace your old and weathered striping with our flexible and durable 3 mil vinyl tape. Ideal for interior and exterior use. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters, offering a wide-ranging product line while remaining affordable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.