Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Mount Spare Tire Carrier

  • Mfr # 53881

  • Zoro # G3134759


product price: $34.59
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
53881
Zoro #
G3134759
UPC #
-
Country of Origin
China

Description

Heavy duty steel construction; Powder coated; Offset provides increased ground clearance; Fits most tongue and trailer frames; Use for 8", 10", 12", 13", 14" & 15" tires; Fits 4-lug and 5-lug wheels; Fits 4" and 4.5" bolt hole patterns; Mounts on up to 4" x 5" tube; Mounts on up to 3" x 5" channel; Mounts on up to 3" x 5" angle at upright