
Structural Bolt, Galvanized Steel, 1 3/4 in L
Mfr # 57351
Zoro # G905388996
product price: $10.55
/eaKey Features
External Hex Drive
System of Measurement
Inch
Head Width
3 1/16 in
Material
Steel
Finish
Galvanized
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57351
Zoro #
G905388996
UPC #
719249573519
Country of Origin
United States
Dimensions
Fastener Length
1 3/4 in
Head Width
3 1/16 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Galvanized
Thread Style
Partially Threaded
Item
Structural Bolt
Description
It is part #57351 square u-bolt manufactured by Seachoice. These are 3/8 inch 16 inch x 3 inch-1/16 inch x 3 inch-7/8 inch L overall, 1-3/4" thread length.
- • Made of galvanized steel
- • Include nuts and lock washers
- • Square style mounts roller brackets to trailer
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.